This product requires certification to purchase.

2 in. Push On Plastic Shower Drain in Stainless Steel

PROFLO®

2 in. Push On Plastic Shower Drain in Stainless Steel

  • Fast #
  • Part #PF42933
  • Item #1595009
  • Manufacturer Part #42933
5 out of 5 Customer Rating
Brand image
PROFLO®

2 in. Push On Plastic Shower Drain in Stainless Steel

  • Fast #
  • Part #PF42933
  • Item #1595009
  • Manufacturer Part #42933
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designed for use on preformed shower bases: fiberglass, acrylic or metal
  • Solvent weld, 2" connection
  • Features 4-1/4" snap-in strainer
  • Fiber and rubber gaskets provide a tight seal to the base
  • Strainer type: stainless steel
  • Requires Certification

Recommended Accessories


Specifications

ASME:
ASME A112.18.2-2020
Adjustable:
No
CSA Certified:
CSA B125.2-20
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Diameter:
4-1/4 in
Grate Shape:
Round
Length:
4-1/4 in
Outlet Type:
Push On
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889133705