This product requires certification to purchase.

2 in. Push On Plastic White General Purpose Drain

You last purchased this on
 
PROFLO®

2 in. Push On Plastic White General Purpose Drain

Brand image
You last purchased this on
 
PROFLO®

2 in. Push On Plastic White General Purpose Drain

  • Fast #
  • Part #PF42937
  • Item #1595013
  • Manufacturer Part #42937
3.1 out of 5 Customer Rating
Push On Plastic White General Purpose Drain

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Snap-in style
  • Fits inside pipe
  • Molded one piece plastic construction
  • Color/Finish: White
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Adjustable:
No
Construction:
Non-Membrane
Diameter:
10-219/500 in
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Grate Material:
Plastic
Fits Pipe Size:
2 in
Grate Color Finish:
White
Grate Color Finish Category:
Whites
Grate Diameter:
2 in
Grate Shape:
Round
Material Type:
ABS
Outlet Type:
Push On
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing