This product requires certification to purchase.

2 in. PVC DWV Knockout Test Cap in White

You last purchased this on
 
PROFLO®

2 in. PVC DWV Knockout Test Cap in White

  • Fast #
  • Part #PF131K
  • Item #465672
  • Manufacturer Part #131K
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

2 in. PVC DWV Knockout Test Cap in White

  • Fast #
  • Part #PF131K
  • Item #465672
  • Manufacturer Part #131K
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 200 Case: 1000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • High impact polystyrene construction
  • Solvent welds to PVC or ABS pipe
  • Color/Finish: White
  • Requires Certification

Specifications

End Connection 1:
Socket Weld
Fits Pipe Size:
2 in
Fitting Type:
Knockout Test Cap
Material:
Plastic
Material Type:
PVC DWV
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov