This product requires certification to purchase.

2 in. PVC Horizontal Hub Urinal Flange Kit

You last purchased this on
 
PROFLO®

2 in. PVC Horizontal Hub Urinal Flange Kit

  • Fast #
  • Part #PFPHUFK
  • Item #4069917
  • Manufacturer Part #PFPHUFK
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

2 in. PVC Horizontal Hub Urinal Flange Kit

  • Fast #
  • Part #PFPHUFK
  • Item #4069917
  • Manufacturer Part #PFPHUFK
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 5 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adjustable horizontally
  • Includes stainless steel bolts, nut and washers
  • Includes thick foam rubber gasket
  • Plastic construction
  • Fitting Size: 2"
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM D-2467
Adjustable:
No
CARB OTC LEED Compliant:
No
Closet Flange Connection Type:
Hub
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Flange Type:
Urinal
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class:
80
Test Cap Included:
No
UL Listed:
No
WaterSense Labeled:
No