This product requires certification to purchase.

2 in. Threaded Cast Iron Shower Drain

You last purchased this on
 
PROFLO®

2 in. Threaded Cast Iron Shower Drain

  • Fast #
  • Part #PF42945
  • Item #1595021
  • Manufacturer Part #42945
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

2 in. Threaded Cast Iron Shower Drain

  • Fast #
  • Part #PF42945
  • Item #1595021
  • Manufacturer Part #42945
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 432
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sub drain for composite pan application
  • Non-adjustable drain
  • Complete with 3-1/4" stainless steel screw on strainer, ring and screws
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Adjustable:
No
CSA Certified:
CSA B125.2-15
Construction:
Non-Membrane
Drain Base Material:
Cast Iron
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Diameter:
3-1/4 in
Grate Shape:
Round
Outlet Type:
Threaded
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov