2 in. Threaded Plastic Stainless Steel Shower Drain
2 in. Threaded Plastic Stainless Steel Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designed for use on tile or marble shower bases where a shower pan liner is used
- Machine screws and threaded brass inserts in drain body and top housing
- Weep holes in drain assembly allow drainage from the pan liner
- Beveled flashing body for easy subfloor installation
- Heavy duty round nickel ring and strainer
- Adjustable strainer height
- Fits pipe size: 2"
Specifications
- ASME:
- ASME A112.18.2-2020
- Adjustable:
- Yes
- CSA Certified:
- CSA B125.2-15, CSA B125.2-20
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 6-1/8 in
- Grate Shape:
- Round
- Outlet Type:
- Threaded
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889134412