This product requires certification to purchase.

2 in. Vinyl Pipe Hanger

You last purchased this on
 
PROFLO®

2 in. Vinyl Pipe Hanger

  • Fast #
  • Part #PF220K
  • Item #69093
  • Manufacturer Part #PF220K
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

2 in. Vinyl Pipe Hanger

  • Fast #
  • Part #PF220K
  • Item #69093
  • Manufacturer Part #PF220K
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • One-piece, galvanized steel compression gasket
  • For use with hub and spigot cast iron pipe and fittings
  • Multi-tite design
  • Neoprene construction
  • Conforms to ASTM C564
  • Made in the USA
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-564
Coating:
Vinyl, Galvanized
Fits Pipe Size:
2 in
Material:
Steel
Product Type:
Pipe Hanger
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov