This product requires certification to purchase.

2 Robe Hook in Brushed Nickel

You last purchased this on
 
PROFLO®

2 Robe Hook in Brushed Nickel

  • Fast #
  • Part #PF67412ZBN
  • Item #10076214
  • Manufacturer Part #PF67412ZBN
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

2 Robe Hook in Brushed Nickel

  • Fast #
  • Part #PF67412ZBN
  • Item #10076214
  • Manufacturer Part #PF67412ZBN
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • All metal construction
  • Brushed Nickel finish
  • Double Hook design
  • Traditional design
  • Mounting hardware included
  • This product comes complete with installation, operating, care and maintenance instructions.
  • PROFLO faucets carry a consumer limited lifetime warranty.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Material:
Metal
Number of Hooks:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov