2 Robe Hook in Polished Chrome
2 Robe Hook in Polished Chrome
Product Details
Product Details
- All metal construction
- Double hook design
- Overall Dimensions: 1.5 in. (H) x 2.63 in. (W) x 1.5 in. (D)
- Concealed screws for a streamlined aesthetic
- Mounting hardware included
- PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/2 in
- Height:
- 1-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Mount Type:
- Concealed, Wall
- Number of Hooks:
- 2
- Projection:
- 1-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889049624
- Width:
- 2-1/4 in