This product requires certification to purchase.

2 x 3 in. Stainless Steel Repair Clamp

You last purchased this on
 
PROFLO®

2 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #PFRCKM
  • Item #1508432
  • Manufacturer Part #RCKM
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

2 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #PFRCKM
  • Item #1508432
  • Manufacturer Part #RCKM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72 Pallet: 1440
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel clamp with neoprene gasket
  • Single long plated carriage bolt
  • Repair clamp designed to provide temporary leak protection
  • Length: 3 in.
  • NBR resists oil-based hydraulic fluids, fats, animal and vegetable oils, flame retardant liquids, grease, water and air
  • Twin long plated carriage bolt clamps stainless steel sheet with neoprene gasket around pipe, providing a tight seal
  • Requires Certification

Specifications

ASTM:
ASTM A-307, ASTM A-47 Grade 32510
Application:
Galvanized Pipe, Iron Pipe, PVC Pipe, Rigid Copper Pipe
Fits Pipe Size:
2 in
Length:
3 in
Material:
Malleable Iron, Rubber, Stainless Steel
Material Type:
18-8, 304, NBR
NSF Certified:
No
Product Type:
Repair Clamp
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No