2 x 6 in. Stainless Steel Repair Clamp
2 x 6 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 36-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Stainless steel clamp with neoprene gasket
- Two long plated carriage bolts
- Repair clamp designed to provide temporary leak protection
- Length: 6 in.
- NBR resists oil-based hydraulic fluids, fats, animal and vegetable oils, flame retardant liquids, grease, water and air
Specifications
- ASTM:
- ASTM A-307, ASTM A-47
- Application:
- Galvanized Pipe, Iron Pipe, PVC Pipe, Rigid Copper Pipe
- Fits Pipe Size:
- 2 in
- Length:
- 6 in
- Material:
- Carbon Steel, Cast Iron, Rubber, Stainless Steel, Steel Zinc Dichromate
- Material Type:
- 430, NBR
- NSF Certified:
- No
- Product Type:
- Repair Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No