This product requires certification to purchase.

2.0 gpm Aerator in Chrome

You last purchased this on
 
PROFLO®

2.0 gpm Aerator in Chrome

You last purchased this on
 
PROFLO®

2.0 gpm Aerator in Chrome

  • Fast #
  • Part #OBPF5109200001000
  • Item #9205148
  • Manufacturer Part #OBPF5109200001000
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Flow Rate:
2.0 gpm
Material:
Brass
NSF:
NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
WaterSense Labeled:
No



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing