20 x 15 in. Bottom Grid
20 x 15 in. Bottom Grid
Frequently Purchased Together
Product Details
Product Details
- Protective bumpers and feet
Documents
Specifications
- Brand Model Compatibility:
- PFUC311TA and PFDM1B25
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 15 in
- Material:
- Stainless Steel
- Product Type:
- Bottom Grid
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Size:
- 20 in x 15 in
- Width:
- 20 in