200 psi Pressure Gauge
200 psi Pressure Gauge
Frequently Purchased Together
Product Details
Product Details
- Dual scale (psi/kPa)
- Steel case
- End Connection: 1/4" NPT brass lower mount
- Working Temperature Range: -4°F-140°F
- Max Temperature: 158°F
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ANSI:
- ANSI B40.1
- Application:
- Non-potable Water, Hydraulic, Pneumatic, Pumps, Compressors, Water Systems, Regulators, Residential
- Diameter:
- 3-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 1-3/8 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-1/2 in
- Material:
- Brass
- Maximum Temperature:
- 158
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- Up to 158 Deg F
- Width:
- 3-3/4 in