1-1/4 in. Zinc P-Trap in Polished Chrome
200 Series 1-1/4 in. Zinc P-Trap in Polished Chrome
-
Pick Up: 39 Available in Indianapolis, IN
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 20 gauge brass P-trap
- Connections: 1-1/4 in. x 1-1/4 in. slip joint tubular
- High box flange included
- Rough-in measurement: 11 in
- Overall height: 5 in
- IAPMO approved
- This PROFLO product carries a 1-year limited warranty
- No cleanout
- Chrome finish
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flange Type:
- Box
- Gauge (metal):
- 20 ga
- Height:
- 5 in
- IAPMO Listed:
- Yes
- Length:
- 11 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trap Material:
- Zinc
- Trap Size:
- 1-1/4 in