This product requires certification to purchase.

13 in. Slip-Joint Disposer Kit

You last purchased this on
 
PROFLO®

200 Series 13 in. Slip-Joint Disposer Kit

  • Fast #
  • Part #PFEWP200
  • Item #1894426
  • Manufacturer Part #PFEWP200
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

200 Series 13 in. Slip-Joint Disposer Kit

  • Fast #
  • Part #PFEWP200
  • Item #1894426
  • Manufacturer Part #PFEWP200
4.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 5 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed from PVC
  • Fitting Size(s): 1-1/2 in
  • End Connection Type: Slip Joint
  • Length: 13 in
  • Fits Pipe Size: 1-1/2"
  • Requires Certification

Specifications

ASTM:
ASTM F409-2017
Collection:
200 Series
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
1-1/2 in
Length:
13 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Disposer Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov