Soft Trap Cover in China White
200 Series Soft Trap Cover in China White
Frequently Purchased Together
Product Details
Product Details
- Snapclip™ fasteners
- Universal flexible design fits virtually all P-trap assemblies
- E-Z tear-to-fit feature
- Antimicrobial vinyl
- Color/Finish: White
- CABO/ANSI, cUPC/IAPMO and Canada barrier-free compliant
- Made in the USA
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- China White
- Cover Type:
- Soft
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Product Type:
- Trap Cover
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov