This product requires certification to purchase.

Soft Trap Cover in China White

You last purchased this on
 
PROFLO®

200 Series Soft Trap Cover in China White

  • Fast #
  • Part #PF201WH
  • Item #467744
  • Manufacturer Part #PF201WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

200 Series Soft Trap Cover in China White

  • Fast #
  • Part #PF201WH
  • Item #467744
  • Manufacturer Part #PF201WH
5 out of 5 Customer Rating

X Points
Color Finish Name: China White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 270
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Snapclip™ fasteners
  • Universal flexible design fits virtually all P-trap assemblies
  • E-Z tear-to-fit feature
  • Antimicrobial vinyl
  • Color/Finish: White
  • CABO/ANSI, cUPC/IAPMO and Canada barrier-free compliant
  • Made in the USA
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Whites
Color Finish Name:
China White
Cover Type:
Soft
IAPMO Listed:
Yes
Product Type:
Trap Cover
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov