This product requires certification to purchase.

Soft Trap Cover in China White

You last purchased this on
 
PROFLO®

200 Series Soft Trap Cover in China White

Brand image
You last purchased this on
 
PROFLO®

200 Series Soft Trap Cover in China White

  • Fast #
  • Part #PFEXT200WH
  • Item #467750
  • Manufacturer Part #PFEXT200WH
5 out of 5 Customer Rating

X Points
Color Finish Name: China White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Snapclip™ fasteners
  • Universal flexible design fits virtually all P-Trap assemblies
  • E-Z tear-to-fit feature
  • Antimicrobial vinyl
  • Color/Finish: White
  • CABO/ANSI, cUPC/IAPMO and Canada barrier-free compliant
  • Made in the USA
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Whites
Color Finish Name:
China White
Cover Type:
Soft
IAPMO Listed:
Yes
Length:
16 in
Product Type:
Trap Cover
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #PFTPP300
Item #1894429
4.4 out of 5 Customer Rating
Requires Certification
Part #PFCWP100
Item #2193313
4.9 out of 5 Customer Rating
Requires Certification
Part #PF202WH
Item #467745
3.2 out of 5 Customer Rating
Requires Certification
Part #PFCWP101
Item #4055949
3.3 out of 5 Customer Rating
Requires Certification
Part #PFEWP101
Item #1894427
5 out of 5 Customer Rating
Requires Certification
Part #PFPTP100
Item #1894413
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PF200WH
Item #467743
5 out of 5 Customer Rating
Requires Certification
Part #PF205WH
Item #467747
5 out of 5 Customer Rating
Requires Certification
Part #PF202WH
Item #467745
3.2 out of 5 Customer Rating
Requires Certification
Part #PF201WH
Item #467744
5 out of 5 Customer Rating
Requires Certification
Part #PF299WH
Item #467748
3.5 out of 5 Customer Rating
Requires Certification
Part #PF203WH
Item #467746
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing