This product requires certification to purchase.

22 gal. Fiberglass Polypropylene Composite Pump Tank

You last purchased this on
 
PROFLO®

22 gal. Fiberglass Polypropylene Composite Pump Tank

  • Fast #
  • Part #PFX22C
  • Item #7639372
  • Manufacturer Part #PFX22C
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

22 gal. Fiberglass Polypropylene Composite Pump Tank

  • Fast #
  • Part #PFX22C
  • Item #7639372
  • Manufacturer Part #PFX22C
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Injection molded dome with copolymer polypropylene shell
  • Wrapped in continuous fiberglass and coated with epoxy resin
  • Butyl diaphragm
  • Brass air valve with O-ring seal
  • High pressure and helium tested
  • Max Pressure: 125 psi
  • 5 year warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
CSA Certified:
CSA 61-2018
Capacity:
22 gal
Connection Size:
1
Diameter:
16-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Height:
34-1/10 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic, Rubber
Material Type:
Polypropylene, Butyl
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
38
Pressure - Maximum:
125 psi
UL Listed:
No