This product requires certification to purchase.

24-1/2 x 22 in. Drop-In Laundry Sink in White

You last purchased this on
 
PROFLO®

24-1/2 x 22 in. Drop-In Laundry Sink in White

  • Fast #
  • Part #PFLT2522D
  • Item #4203188
  • Manufacturer Part #DL1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

24-1/2 x 22 in. Drop-In Laundry Sink in White

  • Fast #
  • Part #PFLT2522D
  • Item #4203188
  • Manufacturer Part #DL1
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Created from Sheet Molding Compound (SMC)-a plastic composite containing filler, fire retardant, thickener and mold release that have been mixed and molded under extreme heat and pressure, creating a laundry tub with unparalleled strength
  • Self-rimming design
  • Internal basin depth 13 in
  • Drop-in Laundry Sink
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-1/2 in
Faucet Center Size:
4 in
Number of Bowls:
1
Number of Holes:
1 Hole
Sink Bowl Size:
17 in x 22-1/8 in x 12-3/4 in
Sink Depth:
13-1/2 in
Sink Installation Type:
Self-rimming
Sink Material:
Composite