24 ft. Plastic Universal Hose Kit with Adapter
24 ft. Plastic Universal Hose Kit with Adapter
Frequently Purchased Together
Product Details
Product Details
- For permanent or temporary use
- 24' poly drainage tubing
- Includes 1-1/4" and 1-1/2" adapters and works with most pumps with a discharge size of 1-1/4" or 1-1/2"
- Easy installation
- Rust resistant hose clamp
Specifications
- Diameter - Inside 1:
- 1-1/4 in
- Length:
- 24 ft
- Material:
- Plastic
- Material Type:
- Polyethylene, Thermoplastic
- Product Type:
- Adapter, Hose Kit
- UL Listed:
- No