24 in. Disposer Hose
24 in. Disposer Hose
Frequently Purchased Together
Product Details
Product Details
- Reinforced PVC
- Flexible
- Used to connect air gap
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Diameter:
- 1-1/4 in
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Disposer Hose
- Size:
- 24 in
- UL Listed:
- No