24 in. Stainless Steel Bumper Guard
24 in. Stainless Steel Bumper Guard
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Stainless steel bumper guard
- One guard per pack
Documents
Specifications
- Brand Model Compatibility:
- PFMB Series Mop Basins
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Hardware Included:
- No
- Length:
- 24 in
- Material:
- Stainless Steel
- Product Type:
- Guard