24 In. Stainless Steel Wall Guard Set
24 In. Stainless Steel Wall Guard Set
Frequently Purchased Together
Product Details
Product Details
- Stainless steel wall guard set
Specifications
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- PFMB Series Mop Basins
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Hardware Included:
- No
- Height:
- 12 in
- Length:
- 24 in
- Material:
- Stainless Steel
- Product Type:
- Guard