24 in. Towel Bar in Polished Chrome
24 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- All metal construction
- Chrome finish
- Traditional design
- Mounting hardware included
- This product comes complete with installation, operating, care and maintenance instructions.
- PROFLO faucets carry a consumer limited lifetime warranty.
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Included:
- Yes
- Length:
- 24 in
- Material:
- Metal
- Number of Bars:
- 1