This product requires certification to purchase.

24 in. Towel Rack

This product has been replaced by

24 in. Towel Rack
PROFLO® 24 in. Towel Rack
Manufacturer Part #PFTRK304
You last purchased this on
 
PROFLO®

24 in. Towel Rack

  • Fast #
  • Part #PFTRK04
  • Item #7735991
  • Manufacturer Part #B8ZZ00NP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

24 in. Towel Rack
PROFLO® 24 in. Towel Rack
Manufacturer Part #PFTRK304
PROFLO®

24 in. Towel Rack

  • Fast #
  • Part #PFTRK04
  • Item #7735991
  • Manufacturer Part #B8ZZ00NP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Stainless steel posts
  • Stainless steel bars
  • Mounting hardware included
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Length:
24 in
Material:
Stainless Steel
Number of Bars:
6