24 in. Vinyl Bumper Guard
24 in. Vinyl Bumper Guard
-
Pick Up: 0 Available in Wichita, KS - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Vinyl bumper guard
- One guard per pack
Documents
Specifications
- Brand Model Compatibility:
- PFMB Series Mop Basins
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9-1/2 in
- Hardware Included:
- No
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Guard