This product requires certification to purchase.

25 x 22 in. Undermount and Top Mount Laundry Sink in White

You last purchased this on
 
PROFLO®

25 x 22 in. Undermount and Top Mount Laundry Sink in White

  • Fast #
  • Part #PFALS2522WH
  • Item #8027558
  • Manufacturer Part #PFALS2522WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

25 x 22 in. Undermount and Top Mount Laundry Sink in White

  • Fast #
  • Part #PFALS2522WH
  • Item #8027558
  • Manufacturer Part #PFALS2522WH
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Overall Size: 25" x 22"
  • Bowl Size: 22'' x 17''
  • Bowl Depth: 13''
  • Acrylic material
  • Drop-in or Undermount installation
  • No pre-drilled faucet holes
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Number of Bowls:
1
Number of Holes:
No Hole
Sink Bowl Size:
22-1/4 in x 17-3/8 in
Sink Depth:
13 in
Sink Installation Type:
Undermount, Top Mount
Sink Material:
Acrylic
UL Listed:
No