This product requires certification to purchase.

26 in. Slide Bar Hand Shower Kit

You last purchased this on
 
PROFLO®

26 in. Slide Bar Hand Shower Kit

  • Fast #
  • Part #PFHSK207GCP
  • Item #7779956
  • Manufacturer Part #PFHSK207GCP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

26 in. Slide Bar Hand Shower Kit

  • Fast #
  • Part #PFHSK207GCP
  • Item #7779956
  • Manufacturer Part #PFHSK207GCP
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 84
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adjustable height hand shower slides up and down the bar to customize your spray height
  • WaterSense Certified
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-3/8 in
Hand Shower Flow Rate:
1.8 gpm
Height:
8-5/16 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed:
Yes
Length:
3-5/16 in
Pause Control:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Showerhead Function:
Multi
Slide Bar Height:
25-33/40 in
Spray Type:
Massage
UL Listed:
No
WaterSense Labeled:
Yes
Width:
4-13/16 in