3/4 HP 120V Cast Iron Submersible Sump Pump
3/4 HP 120V Cast Iron Submersible Sump Pump
Frequently Purchased Together
Product Details
Product Details
- Rugged stainless steel and cast iron pump body for durability
- Vertical float switch
- 2" NPT Discharge
- 2" x 1-1/2" NPT Adapter
- Handles up to 1/2" solids
- 10' power supply cord
Specifications
- AMP:
- 7.5
- Automatic Shut-Off:
- Yes
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Discharge:
- 2 in
- Horsepower:
- 3/4 hp
- Impeller:
- Thermoplastic Vortex
- Maximum Feet of Head:
- 45
- NSF Certified:
- No
- Product Type:
- Submersible
- Proposition 65:
- WARNING: Cancer – www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Volts:
- 120V