3/4 in. Brass F1807 Ball Valve
3/4 in. Brass F1807 Ball Valve
Frequently Purchased Together
Product Details
Product Details
- 3/4 in. brass ball valve
- End Connections: PEX
- Lead law compliant
-
Lead Law Compliant
Specifications
- ANSI:
- NSF/ANSI 372, NSF/ANSI 61, IAPMO/ANSI Z1157-2014e1, NSF/ANSI 14-2010a
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- ASTM F1807
- AWWA:
- No
- BAA Compliant:
- No
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Name:
- Unfinished
- Depth:
- 1-97/100 in
- End Connection 1:
- PEX
- End Connection 2:
- PEX
- End Connections:
- PEX x PEX
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Length (in):
- 3-19/100 in
- Handle Type:
- Lever
- Height:
- 2-17/100 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001, ISO 14001, ISO 45001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-53/100 in
- MA Approved:
- No
- MSS:
- No
- Material:
- Brass
- Material Type:
- C46500
- Maximum Temperature:
- 180
- Minimum Temperature:
- 0
- NSF:
- NSF/ANSI 372, NSF 14, NSF/ANSI 14-2010a, NSF/ANSI 61
- Origin:
- Global
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Pressure - Maximum:
- 400 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 0 to 180 Deg F (-18 to 82 Deg C)
- Temperature Rating:
- 160
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Reduced Port
- Valve Seat Material:
- Teflon
- Valve Size:
- 3/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Ball Valve
- Weight:
- 0.41 lb
- Width:
- 1-97/100 in
- cUPC Certified:
- Yes