This product requires certification to purchase.

3/4 in. Bronze FIP x Hose Loose Key Hose Bibb

You last purchased this on
 
PROFLO®

3/4 in. Bronze FIP x Hose Loose Key Hose Bibb

  • Fast #
  • Part #PF110FLKC
  • Item #4080797
  • Manufacturer Part #PF110FLKC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

3/4 in. Bronze FIP x Hose Loose Key Hose Bibb

  • Fast #
  • Part #PF110FLKC
  • Item #4080797
  • Manufacturer Part #PF110FLKC
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • No kink hose bibb
  • Includes loose key
  • Bronze construction
  • Max Temperature: 160°F
  • Max Pressure: 125 psi
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASME:
ASME A112.18.1-2012
CSA Certified:
CSA B125.1-12
End Connection 1:
FIPS
End Connection 2:
GHT
End Connections:
FIPS x GHT
Handle Material:
Zinc
Handle Type:
Loose Key
Height:
3-423/500 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-16/41 in
Material:
Bronze
Maximum Temperature:
160
NSF Certified:
No
No Kink:
No
Number of Handles:
Single Handle
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Body Material:
Bronze
Valve Seat Material:
NBR
Valve Size:
3/4 in
Width:
2-387/1000 in