3/4 in. Bronze FIPS No Kink Hose Bibb
3/4 in. Bronze FIPS No Kink Hose Bibb
Frequently Purchased Together
Product Details
Product Details
- Hose bibb
- For use on heating applications
- Includes bronze nut and elbow
- Max Pressure: 125 psi
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Handle Material:
- Zinc Alloy
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 160
- No Kink:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Valve Size:
- 3/4 in