3/4 in. Bronze MIP x Hose No Kink Loose Key Hose Bibb
3/4 in. Bronze MIP x Hose No Kink Loose Key Hose Bibb
Frequently Purchased Together
Product Details
Product Details
- No kink hose bibb
- Includes loose key
- Bronze construction
- Max Temperature: 160°F
- Max Pressure: 125 psi
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASME:
- ASME A112.18.1 2012
- CSA Certified:
- CSA B125.1 2012
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS
- Handle Material:
- Stainless Steel
- Handle Type:
- Loose Key
- Height:
- 2-81/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-1/4 in
- Material:
- Bronze
- NSF Certified:
- No
- No Kink:
- Yes
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- Valve Size:
- 3/4 in
- Width:
- 3-1/4 in