This product requires certification to purchase.

3/4 in. Cast Iron Transfer Pump

You last purchased this on
 
PROFLO®

3/4 in. Cast Iron Transfer Pump

  • Fast #
  • Part #PF90060
  • Item #8889397
  • Manufacturer Part #PF90060
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

3/4 in. Cast Iron Transfer Pump

  • Fast #
  • Part #PF90060
  • Item #8889397
  • Manufacturer Part #PF90060
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Cast iron construction
  • 3/4" NPT suction & discharge
  • Includes brass garden hose adapters, suction strainer & extra set of motor brushes
  • Two heavy-duty carrying handles
  • Easy prime plug, no tools required
  • 25' Power cord
  • Built-in on/off switch
  • Built in thermal overload protection for safety
  • Permanently lubricated motor bearings
  • Pump status indicator
  • Requires Certification

Specifications

AMP:
8.4
Cord Length:
10 ft
Discharge:
3/4 in
Discharge Pressure:
52
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Flow Rate:
25 gpm
Horsepower:
1/2 hp
Material:
Cast Iron
Maximum Feet of Head:
110
Power Source:
Electric
Proposition 65:
WARNING: Cancer – www.P65Warnings.ca.gov
UL Listed:
Yes