This product requires certification to purchase.

3/4 in. FPT x GHT Boiler Drain Valve

You last purchased this on
 
PROFLO®

3/4 in. FPT x GHT Boiler Drain Valve

  • Fast #
  • Part #PFX76FC
  • Item #4631135
  • Manufacturer Part #PFX76FC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

3/4 in. FPT x GHT Boiler Drain Valve

  • Fast #
  • Part #PFX76FC
  • Item #4631135
  • Manufacturer Part #PFX76FC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Log in or Create an Account to see product availability.
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • No kink full pattern with stuffing box
  • Max pressure: 125 lbs. cold water pressure to 100°F
  • Max temperature: 160°F
  • Material: Brass
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ANSI:
ANSI 372
ASME:
ASME A112.18.1-2012
CSA Certified:
CSA B125.1-12
End Connection 1:
FIPS
End Connection 2:
GHT
End Connections:
FIPS x GHT
Handle Material:
Cast Iron
Height:
3-3/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Compliant Not Certified
Material:
Brass, Rubber, Cast Iron
Material Type:
NBR
Maximum Temperature:
160
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
Valve Body Material:
Brass
Valve Operator:
Wheel Handle
Valve Seat Material:
NBR
Valve Size:
3/4 in
Valve Type:
Boiler Drain Valve
Width:
2-1/2 in