3/4 in. Metal Shallow Box Escutcheon in Chrome
3/4 in. Metal Shallow Box Escutcheon in Chrome
Package Quantity Info:
EA: 1 IP: 50 CA: 2000-
Pick Up: 13 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Construction Material: Metal
- Pipe Size (Inside Diameter): 3/4 in
- Outside Diameter: 2-1/2 in
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Shallow Box
- Fits Pipe Size:
- 3/4 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 2-1/2 in