3/4 in. MPT and NPT x MNHT Boiler Drain Valve
3/4 in. MPT and NPT x MNHT Boiler Drain Valve
Frequently Purchased Together
Product Details
Product Details
- End connections: MIP, NPT x MNH
- Stuffing box not included
- Round handle
- Max pressure: 125 psi
- Max Temperature: 160°F
- Material: Brass
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASME:
- ASME A112.18.1-2012
- ASTM:
- ASTM B-16 C36000, ASTM B-584 C857
- CSA Certified:
- CSA B125.1-12
- End Connection 1:
- MIPS, NPT
- End Connection 2:
- MNHT
- End Connections:
- MIPS;NPT x MNHT
- Handle Material:
- LDPE
- Height:
- 3-51/100 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Rubber, Plastic
- Material Type:
- NBR, LDPE
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Seat Material:
- NBR
- Valve Size:
- 3/4 in
- Valve Type:
- Boiler Drain Valve