3/4 in. Plastic Suspension Hanger
3/4 in. Plastic Suspension Hanger
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 1000 Pallet: 120000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Quick, one hand installation
- Snaps shut
- Pre-loaded nail
- Ribbed for low noise
- Copper safe copolymer
Documents
Specifications
- Fits Pipe Size:
- 3/4 in
- Material:
- Plastic
- Material Type:
- Copolymer
- Product Type:
- Suspension Hanger
- UPC:
- 781889078433