3/4 in. Steel Galvanized Pipe Strap
3/4 in. Steel Galvanized Pipe Strap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 1000-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Galvanized steel construction
- 1 hole design
- Iron pipe size
Documents
Specifications
- Coating:
- Galvanized
- Fits Pipe Size:
- 3/4 in
- Material:
- Steel
- Product Type:
- Pipe Strap
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov