This product requires certification to purchase.

18 x 3/4 in. Water Heater Connector

You last purchased this on
 
PROFLO®

18 x 3/4 in. Water Heater Connector

  • Fast #
  • Part #PFXCHF18P
  • Item #8554658
  • Manufacturer Part #PFXCHF18P
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

18 x 3/4 in. Water Heater Connector

  • Fast #
  • Part #PFXCHF18P
  • Item #8554658
  • Manufacturer Part #PFXCHF18P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 3000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel corrugated
  • Kink resistant
  • IAPMO listed
  • NSF/ANSI 61 compliant
  • AB 1953 compliant
  • ASME A112.18.6
  • Max. Pressure: 125 psi
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM A-240, ASTM F-1807
Application:
Residential
CSA Certified:
CSA B125.6-17
End Connection 1:
FIPT
End Connection 2:
F1807
End Connections:
FIPT x F1807
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
18 in
Material:
Brass, Rubber, Stainless Steel
Material Type:
304, EPDM
Maximum Temperature:
180
NSF:
NSF 61-2021
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov