3/4 in. Water Heater Connector
3/4 in. Water Heater Connector
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM A-240, ASTM F-1960
- Application:
- Residential
- CSA Certified:
- CSA B125.6-17
- End Connection 1:
- FIPT
- End Connection 2:
- F1960
- End Connections:
- FIPT x F1960
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- Material:
- Brass, Rubber, Stainless Steel
- Material Type:
- 304, EPDM
- Maximum Temperature:
- 180
- NSF:
- NSF 61-2021
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Rigid:
- No
- UL Listed:
- No