This product requires certification to purchase.

3/4 x 18 in. Stainless Steel FIP x Push Corrugated Water Heater

You last purchased this on
 
PROFLO®

3/4 x 18 in. Stainless Steel FIP x Push Corrugated Water Heater

  • Fast #
  • Part #PFXCHFU18
  • Item #4395895
  • Manufacturer Part #PFXCHFU18
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

3/4 x 18 in. Stainless Steel FIP x Push Corrugated Water Heater

  • Fast #
  • Part #PFXCHFU18
  • Item #4395895
  • Manufacturer Part #PFXCHFU18
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1750
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Stainless steel corrugated, kink resistant tubing
  • Max pressure: 125 psi
  • Max temperature: 180°F
  • IAPMO listed
  • Conforms to ASME A112.18.6
  • NSF 61 compliant
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
FIPS
End Connection 2:
Push
End Connections:
FIPS x Push
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in x 3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
18 in
Material:
Stainless Steel
Maximum Temperature:
180
NSF:
NSF 61
Pressure - Maximum:
125 psi