This product requires certification to purchase.

3/4 x 4 in. NPT Brass Nipple

You last purchased this on
 
PROFLO®

3/4 x 4 in. NPT Brass Nipple

  • Fast #
  • Part #PFXCHNFP
  • Item #4468521
  • Manufacturer Part #PFXCHNFP
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

3/4 x 4 in. NPT Brass Nipple

  • Fast #
  • Part #PFXCHNFP
  • Item #4468521
  • Manufacturer Part #PFXCHNFP
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Base Construction Material: Brass
  • End Connection(s): 3/4 in NPT
  • Nipple Length: 4 in (straight)
  • ASTM Specification: ASTM B-584
  • NSF Certified
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
ASME:
ASME B1.20.1
ASTM:
ASTM B-124
Application:
Residential
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Nipple, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4 in
Material:
Brass
NSF:
NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No