This product requires certification to purchase.

3/4 x 4 in. Steel 10 ga Wire Hook

You last purchased this on
 
PROFLO®

3/4 x 4 in. Steel 10 ga Wire Hook

  • Fast #
  • Part #PF200SFP10
  • Item #760342
  • Manufacturer Part #WH344 (DOTTIE)
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

3/4 x 4 in. Steel 10 ga Wire Hook

  • Fast #
  • Part #PF200SFP10
  • Item #760342
  • Manufacturer Part #WH344 (DOTTIE)
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 25000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Steel construction
  • 10 ga
  • Iron pipe size
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
3/4 in
Gauge (metal):
10 ga
Length:
4 in
Material:
Steel
Number of Hooks:
2
Product Type:
Pipe Hook