This product requires certification to purchase.

3/4 x 4 in. Steel PVC 10 ga Wire Hook

You last purchased this on
 
PROFLO®

3/4 x 4 in. Steel PVC 10 ga Wire Hook

  • Fast #
  • Part #PF200PSFP10
  • Item #4113009
  • Manufacturer Part #PF200PSFP10
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

3/4 x 4 in. Steel PVC 10 ga Wire Hook

  • Fast #
  • Part #PF200PSFP10
  • Item #4113009
  • Manufacturer Part #PF200PSFP10
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500 Pallet: 25000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Iron pipe size
  • Copper plated steel
  • Made in the USA
  • Requires Certification

Specifications

Coating:
PVC
Fits Pipe Size:
3/4 in
Gauge (metal):
10 ga
Length:
4 in
Material:
Steel
Number of Hooks:
2
Product Type:
Pipe Hook
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov