This product requires certification to purchase.

3/4 x 6 in. Copper and Plastic PVC 10 ga Wire Hook

You last purchased this on
 
PROFLO®

3/4 x 6 in. Copper and Plastic PVC 10 ga Wire Hook

  • Fast #
  • Part #PF200PFU10
  • Item #2173679
  • Manufacturer Part #PF200PFU10
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

3/4 x 6 in. Copper and Plastic PVC 10 ga Wire Hook

  • Fast #
  • Part #PF200PFU10
  • Item #2173679
  • Manufacturer Part #PF200PFU10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 20000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • End Connection: 3/4 in x 6 in CTS
  • 10 ga
  • PVC coated copper
  • Made in the USA
  • Requires Certification

Documents


Specifications

Coating:
PVC
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Fits Pipe Size:
3/4 in
Gauge (metal):
10 ga
Length:
6 in
Material:
Copper, Plastic
Material Type:
CPVC
Number of Hooks:
2
Product Type:
Pipe Hook
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov