3/4 x 6 in. Copper Clad 10 ga Wire Hook
3/4 x 6 in. Copper Clad 10 ga Wire Hook
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Copper construction
- 10 ga
- Color/Finish: Copper plated
Documents
Specifications
- Coating:
- Copper Clad
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Fits Pipe Size:
- 3/4 in
- Gauge (metal):
- 10 ga
- Length:
- 6 in
- Material:
- Copper
- Number of Hooks:
- 2
- Product Type:
- Pipe Hook