3/4 x 7-1/2 in. Double Hex Nut and Stud
3/4 x 7-1/2 in. Double Hex Nut and Stud
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Grade:
- B7
- Length:
- 7-1/2 in
- Product Type:
- Double Hex Nut, Stud Bolt Kit
- Size:
- 3/4 in
- Thread Length:
- 7-1/2